Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D652G01AV
- Mfr # PPL9700-27-1G-V
- Zoro # G422548026
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D652G01AV, HYDRALUBE HL9700271UMV, HY-PRO HPKL271MV, MAIN FILTER MF0059538, SWIFT SF9700271UMV, WIX D97A01GAV
Filter Media
MICROGLASS
Height
28.08
Micron Rating
1
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-27-1G-V
- Zoro #
- G422548026
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28.08
Details
- Replaces OEM Part
- FILTREC D652G01AV, HYDRALUBE HL9700271UMV, HY-PRO HPKL271MV, MAIN FILTER MF0059538, SWIFT SF9700271UMV, WIX D97A01GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 3.8
- OD Top
- 3.8
- Beta Ratio 1
- 200/1
- ID Top
- 1.61
- ID Bottom
- 1.61
- Collapse Pressure
- 145