Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D652T150AV
Mfr # PPL9700-27-150SS-V
Zoro # G422530045
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D652T150AV, MAIN FILTER MF0418327, PUROLATOR/FACET 9700EAL1503F3, WIX D97A150TAV
Filter Media
304 SS WIRE
Height
28.08
Micron Rating
150
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-27-150SS-V
- Zoro #
- G422530045
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28.08
Details
- Replaces OEM Part
- FILTREC D652T150AV, MAIN FILTER MF0418327, PUROLATOR/FACET 9700EAL1503F3, WIX D97A150TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- ID Bottom
- 1.61
- OD Bottom
- 3.8
- Collapse Pressure
- 145
- OD Top
- 3.8
- ID Top
- 1.61