HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D661G01B
- Mfr # PPL9650-16-1G-HC-V
- Zoro # G022565966
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D661G01B, FILTREC D661G01BV, MAIN FILTER MF0059573, MAIN FILTER MF0059574, SWIFT SF9651161UM, SWIFT SF9651161UMV, WIX D99A01GBV
Filter Media
MICROGLASS
Height
16.75
Micron Rating
1
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9650-16-1G-HC-V
- Zoro #
- G022565966
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.75
Details
- Replaces OEM Part
- FILTREC D661G01B, FILTREC D661G01BV, MAIN FILTER MF0059573, MAIN FILTER MF0059574, SWIFT SF9651161UM, SWIFT SF9651161UMV, WIX D99A01GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 3.15
- OD Top
- 3.15
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 3045
- ID Bottom
- 1.69
- ID Top
- 1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.