Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D661G25AV
- Mfr # PPL9650-16-25G-V
- Zoro # G322547891
product price:Â
$
49.89
/ea
Key Features
Replaces OEM Part
BEHRINGER BE96501625A, CATERPILLAR 3I0693, DONALDSON DT96501625UM, DONALDSON P165589, DONALDSON P566233, EPPENSTEINER 169650H20LL432UP, FAIREY ARLON (PARKER) R950H1625A, FAIREY ARLON (PARKER) R950Z1625A, FILTER-MART F965016K25B, FILTER-MART F965016K25V, F
Filter Media
MICROGLASS
Height
17.04
Micron Rating
20
ID Bottom
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9650-16-25G-V
- Zoro #
- G322547891
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 17.04
Details
- Replaces OEM Part
- BEHRINGER BE96501625A, CATERPILLAR 3I0693, DONALDSON DT96501625UM, DONALDSON P165589, DONALDSON P566233, EPPENSTEINER 169650H20LL432UP, FAIREY ARLON (PARKER) R950H1625A, FAIREY ARLON (PARKER) R950Z1625A, FILTER-MART F965016K25B, FILTER-MART F965016K25V, F
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Bottom
- 1.7
- OD Top
- 3.12
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- ID Top
- 1.7