Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D720C03AV
- Mfr # PPR30-6-3P-V
- Zoro # G122467221
product price:Â
$
42.69
/ea
Key Features
Replaces OEM Part
FILTER-MART 282310, FILTER-X XH01861, FILTREC D720C03A, FILTREC D720C03AV, FLEETGUARD (CUMMINS) HF7737, MAIN FILTER MF0059601, MAIN FILTER MF0059602, PARKER 922623, PUROLATOR/FACET 30P0EAM051F1, PUROLATOR/FACET 30P0EAM051N1, SEPARATION TECHNOLOGIES ST7737
Filter Media
PAPER
Height
5.35
Micron Rating
3
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-6-3P-V
- Zoro #
- G122467221
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282310, FILTER-X XH01861, FILTREC D720C03A, FILTREC D720C03AV, FLEETGUARD (CUMMINS) HF7737, MAIN FILTER MF0059601, MAIN FILTER MF0059602, PARKER 922623, PUROLATOR/FACET 30P0EAM051F1, PUROLATOR/FACET 30P0EAM051N1, SEPARATION TECHNOLOGIES ST7737
- Filter Media
- PAPER
- Micron Rating
- 3
- OD Top
- 2.36
- OD Bottom
- 2.34
- Beta Ratio 1
- 2/3/2026
- ID Top
- 0.99
- Collapse Pressure
- 305
Dimensions
- Height
- 5.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.