Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D721C25A
- Mfr # PPR30-10-25P-V
- Zoro # G822467897
product price:Â
$
46.59
/ea
Key Features
Replaces OEM Part
DONALDSON P170072, FILTER-MART 282667, FILTER-X XH01877, FILTREC D721C25A, FILTREC D721C25AV, MAIN FILTER MF0059647, MAIN FILTER MF0059648, PARKER 925834, PARKER G01317, PARKER G01337, PUROLATOR/FACET 30P0EAM251F2, PUROLATOR/FACET 30P0EAM251N2, SCHUPP HY9
Filter Media
PAPER
Height
9.61
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR30-10-25P-V
- Zoro #
- G822467897
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.61
Details
- Replaces OEM Part
- DONALDSON P170072, FILTER-MART 282667, FILTER-X XH01877, FILTREC D721C25A, FILTREC D721C25AV, MAIN FILTER MF0059647, MAIN FILTER MF0059648, PARKER 925834, PARKER G01317, PARKER G01337, PUROLATOR/FACET 30P0EAM251F2, PUROLATOR/FACET 30P0EAM251N2, SCHUPP HY9
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 305
- OD Top
- 2.36
- ID Top
- 0.99
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 2.34