Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D721G06BV
- Mfr # PPR30-10-6G-HC-V
- Zoro # G322534358
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01883, FILTREC D721G06B, FILTREC D721G06BV, HY-PRO HP171L106MB, HY-PRO HP171L106MV, MAIN FILTER MF0059659, MAIN FILTER MF0059660, NATIONAL FILTERS 102187808, NATIONAL FILTERS 141187196V, PALL HC2257FCN10H, PALL HC2257FCN10Z, PALL HC2257FKN10H,
Filter Media
MICROGLASS
Height
9.61
Micron Rating
5
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-10-6G-HC-V
- Zoro #
- G322534358
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01883, FILTREC D721G06B, FILTREC D721G06BV, HY-PRO HP171L106MB, HY-PRO HP171L106MV, MAIN FILTER MF0059659, MAIN FILTER MF0059660, NATIONAL FILTERS 102187808, NATIONAL FILTERS 141187196V, PALL HC2257FCN10H, PALL HC2257FCN10Z, PALL HC2257FKN10H,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 2.36
- OD Bottom
- 2.36
- ID Top
- 0.99
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 9.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.