Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D721G10BV
- Mfr # PPR30-10-10G-HC-V
- Zoro # G322529590
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DINGBRO PAR0021, FILTER-MART 050300, FILTER-MART 288121, FILTER-X XH01885, FILTER-X XH01886, FILTRATION GROUP T24210DN2010, FILTREC D721G10B, FILTREC D721G10BV, FLEETGUARD (CUMMINS) HF7796, HYDRAFIL RXS2AQ95S1012MGV, HY-PRO HP171L1012MB, HY-PRO HP171L1012
Filter Media
MICROGLASS
Height
9.61
Micron Rating
10
ID Top
0.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR30-10-10G-HC-V
- Zoro #
- G322529590
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.61
Details
- Replaces OEM Part
- DINGBRO PAR0021, FILTER-MART 050300, FILTER-MART 288121, FILTER-X XH01885, FILTER-X XH01886, FILTRATION GROUP T24210DN2010, FILTREC D721G10B, FILTREC D721G10BV, FLEETGUARD (CUMMINS) HF7796, HYDRAFIL RXS2AQ95S1012MGV, HY-PRO HP171L1012MB, HY-PRO HP171L1012
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 0.99
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Top
- 2.36
- OD Bottom
- 2.36