Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D721G25BV
- Mfr # PPR30-10-25G-HC-V
- Zoro # G822517929
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D721G25B, FILTREC D721G25BV, HY-PRO HP171L1025MB, HY-PRO HP171L1025MV, JURA FILTRATION SH51287, MAIN FILTER MF0059667, MAIN FILTER MF0059668, PALL HC2257FCT10H, PALL HC2257FCT10Z, PALL HC2257FDT10H, PALL HC2257FDT10Z, PARKER G01940, PARKER G01940Q
Filter Media
MICROGLASS
Height
9.61
Micron Rating
20
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR30-10-25G-HC-V
- Zoro #
- G822517929
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.61
Details
- Replaces OEM Part
- FILTREC D721G25B, FILTREC D721G25BV, HY-PRO HP171L1025MB, HY-PRO HP171L1025MV, JURA FILTRATION SH51287, MAIN FILTER MF0059667, MAIN FILTER MF0059668, PALL HC2257FCT10H, PALL HC2257FCT10Z, PALL HC2257FDT10H, PALL HC2257FDT10Z, PARKER G01940, PARKER G01940Q
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.36
- OD Top
- 2.36
- Beta Ratio 1
- 200/20
- ID Top
- 0.99
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.