HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D721GW06A
Mfr # PPR30-10-6GW-V
Zoro # G322481706
product price:Â $82.15
/ea
Free Shipping & Returns
Key Features
Collapse Pressure
305
Height
9.61
OD Bottom
2.34
Replaces OEM Part
FILTREC D721GW06A, FILTREC D721GW06AV, MAIN FILTER MF0059671, MAIN FILTER MF0059672, WIX D02B06GWAV
OD Top
2.36
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPR30-10-6GW-V
Zoro #
G322481706
UPC #
-
Country of Origin
United States
Dimensions
Height
9.61
Details
Collapse Pressure
305
OD Bottom
2.34
Replaces OEM Part
FILTREC D721GW06A, FILTREC D721GW06AV, MAIN FILTER MF0059671, MAIN FILTER MF0059672, WIX D02B06GWAV
OD Top
2.36
ID Top
0.99
Micron Rating
5
Filter Media
GLASS/WATER REMOVAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.