HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D721GW10AV
Mfr # PPR30-10-10GW-V
Zoro # G622498077
product price:Â $76.89
/ea
Free Shipping & Returns
Key Features
Micron Rating
10
ID Top
0.99
Replaces OEM Part
FILTREC D721GW10A, FILTREC D721GW10AV, MAIN FILTER MF0059673, MAIN FILTER MF0059674, WIX D02B10GWAV
Collapse Pressure
305
Height
9.61
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPR30-10-10GW-V
Zoro #
G622498077
UPC #
-
Country of Origin
United States
Dimensions
Height
9.61
Details
Micron Rating
10
ID Top
0.99
Replaces OEM Part
FILTREC D721GW10A, FILTREC D721GW10AV, MAIN FILTER MF0059673, MAIN FILTER MF0059674, WIX D02B10GWAV
Collapse Pressure
305
OD Bottom
2.34
Filter Media
GLASS/WATER REMOVAL
OD Top
2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.