HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D730C03AV
- Mfr # PPR31-8-3P-V
- Zoro # G622504334
product price:Â
$
64.89
/ea
Key Features
Replaces OEM Part
FILTER-MART 280244, FILTER-X XH01891, FILTREC D730C03A, FILTREC D730C03AV, MAIN FILTER MF0059687, MAIN FILTER MF0059688, NATIONAL FILTERS 102187814, NATIONAL FILTERS 141187814, PARKER 924588, PUROLATOR/FACET 31P0EAM051F1, PUROLATOR/FACET 31P0EAM051N1, SWI
Filter Media
PAPER
Height
7.89
Micron Rating
3
OD Bottom
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-8-3P-V
- Zoro #
- G622504334
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 280244, FILTER-X XH01891, FILTREC D730C03A, FILTREC D730C03AV, MAIN FILTER MF0059687, MAIN FILTER MF0059688, NATIONAL FILTERS 102187814, NATIONAL FILTERS 141187814, PARKER 924588, PUROLATOR/FACET 31P0EAM051F1, PUROLATOR/FACET 31P0EAM051N1, SWI
- Filter Media
- PAPER
- Micron Rating
- 3
- OD Bottom
- 3.6
- ID Top
- 1.88
- OD Top
- 3.6
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/3/2026
Dimensions
- Height
- 7.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.