HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D730G25AV
- Mfr # PPR31-8-25G-V
- Zoro # G822474949
product price:Â
$
73.25
/ea
Key Features
Replaces OEM Part
DONALDSON DT031P25UM, DONALDSON P170096, DONALDSON P567052, FILTER-X XH01906, FILTER-X XH01907, FILTRATION GROUP T1068DN2025, FILTREC D730G25A, FILTREC D730G25AV, HY-PRO HP310L825MB, HY-PRO HP310L825MV, HY-PRO HP340L820MB, HY-PRO HP340L820MV, JURA FILTRAT
Filter Media
MICROGLASS
Height
7.89
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-8-25G-V
- Zoro #
- G822474949
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT031P25UM, DONALDSON P170096, DONALDSON P567052, FILTER-X XH01906, FILTER-X XH01907, FILTRATION GROUP T1068DN2025, FILTREC D730G25A, FILTREC D730G25AV, HY-PRO HP310L825MB, HY-PRO HP310L825MV, HY-PRO HP340L820MB, HY-PRO HP340L820MV, JURA FILTRAT
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.6
- OD Top
- 3.6
- ID Top
- 1.88
- Collapse Pressure
- 305
Dimensions
- Height
- 7.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.