HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D730T149A
- Mfr # PPR31-8-149SS-V
- Zoro # G722523860
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D730T149A, FILTREC D730T149AV, MAIN FILTER MF0059709, MAIN FILTER MF0059710, WIX D03B149TAV
Filter Media
304 SS WIRE
Height
7.89
Micron Rating
150
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-8-149SS-V
- Zoro #
- G722523860
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D730T149A, FILTREC D730T149AV, MAIN FILTER MF0059709, MAIN FILTER MF0059710, WIX D03B149TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- Collapse Pressure
- 305
- OD Top
- 3.6
- OD Bottom
- 3.6
- ID Top
- 1.88
Dimensions
- Height
- 7.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.