Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D731C10A
- Mfr # PPR31-13-10P-V
- Zoro # G522480455
product price:Â
$
71.39
/ea
Key Features
Replaces OEM Part
BALDWIN PT9506, FILTER-X XH01914, FILTER-X XH01915, FILTREC D731C10A, FILTREC D731C10AV, MAIN FILTER MF0059719, MAIN FILTER MF0059720, PARKER G01101, PARKER G01119, WIX D04B10CAV
Filter Media
PAPER
Height
12.62
Micron Rating
10
OD Top
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-13-10P-V
- Zoro #
- G522480455
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.62
Details
- Replaces OEM Part
- BALDWIN PT9506, FILTER-X XH01914, FILTER-X XH01915, FILTREC D731C10A, FILTREC D731C10AV, MAIN FILTER MF0059719, MAIN FILTER MF0059720, PARKER G01101, PARKER G01119, WIX D04B10CAV
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 3.6
- OD Bottom
- 3.6
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.