HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D731C25A
- Mfr # PPR31-13-25P-V
- Zoro # G322518020
product price:Â
$
71.39
/ea
Key Features
Replaces OEM Part
FILTER-X XH01916, FILTER-X XH01917, FILTREC D731C25A, FILTREC D731C25AV, JURA FILTRATION SH51130, MAIN FILTER MF0059721, MAIN FILTER MF0059722, PARKER G01100, PARKER G01118, WIX D04B25CAV
Filter Media
PAPER
Height
12.62
Micron Rating
20
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-13-25P-V
- Zoro #
- G322518020
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01916, FILTER-X XH01917, FILTREC D731C25A, FILTREC D731C25AV, JURA FILTRATION SH51130, MAIN FILTER MF0059721, MAIN FILTER MF0059722, PARKER G01100, PARKER G01118, WIX D04B25CAV
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1.88
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 3.6
- Collapse Pressure
- 305
- OD Top
- 3.6
Dimensions
- Height
- 12.62
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.