Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D731G25B
- Mfr # PPR31-13-25G-HC-V
- Zoro # G822526600
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01928, FILTER-X XH01929, FILTREC D731G25B, FILTREC D731G25BV, HY-PRO HP341L1320MB, HY-PRO HP341L1320MV, JURA FILTRATION SH51131, MAIN FILTER MF0059737, MAIN FILTER MF0059738, PARKER G01956, PARKER G01956Q, PARKER G01959, PARKER G01959Q, WIX D04
Filter Media
MICROGLASS
Height
12.6
Micron Rating
20
OD Bottom
3.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-13-25G-HC-V
- Zoro #
- G822526600
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01928, FILTER-X XH01929, FILTREC D731G25B, FILTREC D731G25BV, HY-PRO HP341L1320MB, HY-PRO HP341L1320MV, JURA FILTRATION SH51131, MAIN FILTER MF0059737, MAIN FILTER MF0059738, PARKER G01956, PARKER G01956Q, PARKER G01959, PARKER G01959Q, WIX D04
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.82
- Collapse Pressure
- 3045
- ID Top
- 1.88
- OD Top
- 3.82
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 12.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.