HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D731T149A
- Mfr # PPR31-13-149SS-V
- Zoro # G722531261
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D731T149A, FILTREC D731T149AV, MAIN FILTER MF0059739, MAIN FILTER MF0059740, WIX D04B149TAV
Filter Media
304 SS WIRE
Height
12.62
Micron Rating
150
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-13-149SS-V
- Zoro #
- G722531261
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.62
Details
- Replaces OEM Part
- FILTREC D731T149A, FILTREC D731T149AV, MAIN FILTER MF0059739, MAIN FILTER MF0059740, WIX D04B149TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- ID Top
- 1.88
- OD Top
- 3.6
- OD Bottom
- 3.6
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.