Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D732C03A
- Mfr # PPR31-16-3P-V
- Zoro # G122544410
product price:Â
$
87.19
/ea
Key Features
Replaces OEM Part
FILTER-MART 282590, FILTER-X XH01933, FILTREC D732C03A, FILTREC D732C03AV, MAIN FILTER MF0059747, MAIN FILTER MF0059748, NATIONAL FILTERS 102187824, NATIONAL FILTERS 141187824, PARKER 924589, SWIFT SF2458903C, SWIFT SF2458903CV, WIX D05B03CAV
Filter Media
PAPER
Height
15.26
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-16-3P-V
- Zoro #
- G122544410
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.26
Details
- Replaces OEM Part
- FILTER-MART 282590, FILTER-X XH01933, FILTREC D732C03A, FILTREC D732C03AV, MAIN FILTER MF0059747, MAIN FILTER MF0059748, NATIONAL FILTERS 102187824, NATIONAL FILTERS 141187824, PARKER 924589, SWIFT SF2458903C, SWIFT SF2458903CV, WIX D05B03CAV
- Filter Media
- PAPER
- Micron Rating
- 3
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/3/2026
- OD Bottom
- 3.6
- ID Top
- 1.88
- OD Top
- 3.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.