HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D732G03B
- Mfr # PPR31-16-3G-HC-V
- Zoro # G322519621
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282320, FILTER-X XH01937, FILTREC D732G03B, FILTREC D732G03BV, HY-PRO HP311L153MB, HY-PRO HP311L153MV, MAIN FILTER MF0059755, MAIN FILTER MF0059756, NATIONAL FILTERS 102187828, NATIONAL FILTERS 141187828, PALL HC2254FCP16H, PALL HC2254FCP16Z,
Filter Media
MICROGLASS
Height
15.04
Micron Rating
3
OD Top
3.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-16-3G-HC-V
- Zoro #
- G322519621
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.04
Details
- Replaces OEM Part
- FILTER-MART 282320, FILTER-X XH01937, FILTREC D732G03B, FILTREC D732G03BV, HY-PRO HP311L153MB, HY-PRO HP311L153MV, MAIN FILTER MF0059755, MAIN FILTER MF0059756, NATIONAL FILTERS 102187828, NATIONAL FILTERS 141187828, PALL HC2254FCP16H, PALL HC2254FCP16Z,
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.82
- OD Bottom
- 3.82
- ID Top
- 1.88
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.