Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D732G25BV
- Mfr # PPR31-16-25G-HC-V
- Zoro # G822524231
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D732G25B, FILTREC D732G25BV, MAIN FILTER MF0059767, MAIN FILTER MF0059768, PALL HC2254FCT16H, PALL HC2254FCT16Z, PALL HC2254FDT16H, PALL HC2254FDT16Z, SCHROEDER SBF101014S15B, SCHROEDER SBF101014S15V, SCHROEDER SBF101014Z25B, SCHROEDER SBF101014Z2
Filter Media
MICROGLASS
Height
15.04
Micron Rating
20
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-16-25G-HC-V
- Zoro #
- G822524231
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.04
Details
- Replaces OEM Part
- FILTREC D732G25B, FILTREC D732G25BV, MAIN FILTER MF0059767, MAIN FILTER MF0059768, PALL HC2254FCT16H, PALL HC2254FCT16Z, PALL HC2254FDT16H, PALL HC2254FDT16Z, SCHROEDER SBF101014S15B, SCHROEDER SBF101014S15V, SCHROEDER SBF101014Z25B, SCHROEDER SBF101014Z2
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.88
- OD Bottom
- 3.82
- OD Top
- 3.82
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.