Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D732T149AV
- Mfr # PPR31-16-149SS-V
- Zoro # G522561345
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D732T149A, FILTREC D732T149AV, MAIN FILTER MF0059769, MAIN FILTER MF0059770, WIX D05B149TAV
Filter Media
304 SS WIRE
Height
15.26
Micron Rating
150
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR31-16-149SS-V
- Zoro #
- G522561345
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.26
Details
- Replaces OEM Part
- FILTREC D732T149A, FILTREC D732T149AV, MAIN FILTER MF0059769, MAIN FILTER MF0059770, WIX D05B149TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- Collapse Pressure
- 305
- OD Bottom
- 3.6
- OD Top
- 3.6
- ID Top
- 1.88