Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D732T74A
- Mfr # PPR31-16-74SS-V
- Zoro # G522527839
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D732T74A, FILTREC D732T74AV, HY-PRO HP310L1574WB, HY-PRO HP310L1574WV, MAIN FILTER MF0059775, MAIN FILTER MF0059776, WIX D05B74TAV
Filter Media
304 SS WIRE
Height
15.26
Micron Rating
74
OD Bottom
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-16-74SS-V
- Zoro #
- G522527839
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D732T74A, FILTREC D732T74AV, HY-PRO HP310L1574WB, HY-PRO HP310L1574WV, MAIN FILTER MF0059775, MAIN FILTER MF0059776, WIX D05B74TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- OD Bottom
- 3.6
- ID Top
- 1.88
- Collapse Pressure
- 305
- OD Top
- 3.6
Dimensions
- Height
- 15.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.