HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D760GW06A
- Mfr # PPL8900-8-6GW-V
- Zoro # G122501673
product price:Â
$
53.25
/ea
Key Features
Replaces OEM Part
FILTREC D610GW06, FILTREC D610GW06V, FILTREC D760GW06A, FILTREC D760GW06AV, MAIN FILTER MF0059305, MAIN FILTER MF0059306, MAIN FILTER MF0059791, MAIN FILTER MF0059792, WIX D06B06GWAV, WIX D84A06GWV
Filter Media
GLASS/WATER REMOVAL
Height
8.1
Micron Rating
5
ID Top
2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-8-6GW-V
- Zoro #
- G122501673
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D610GW06, FILTREC D610GW06V, FILTREC D760GW06A, FILTREC D760GW06AV, MAIN FILTER MF0059305, MAIN FILTER MF0059306, MAIN FILTER MF0059791, MAIN FILTER MF0059792, WIX D06B06GWAV, WIX D84A06GWV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 5
- ID Top
- 2.2
- Collapse Pressure
- 365
- OD Top
- 3.79
- OD Bottom
- 3.79
Dimensions
- Height
- 8.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.