HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D761C25A
- Mfr # PPL8900-13-25P-V
- Zoro # G722534088
product price:Â
$
40.99
/ea
Key Features
Replaces OEM Part
FILTREC D612C25, FILTREC D612C25V, FILTREC D761C25A, FILTREC D761C25AV, MAIN FILTER MF0059799, MAIN FILTER MF0059800, MAIN FILTER MF0417317, MAIN FILTER MF0417319, PUROLATOR/FACET 8900EAL201F2, PUROLATOR/FACET 8900EAL201N2, WIX D07B25CAV, WIX D85A25CV
Filter Media
PAPER
Height
12.91
Micron Rating
20
ID Top
2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-13-25P-V
- Zoro #
- G722534088
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D612C25, FILTREC D612C25V, FILTREC D761C25A, FILTREC D761C25AV, MAIN FILTER MF0059799, MAIN FILTER MF0059800, MAIN FILTER MF0417317, MAIN FILTER MF0417319, PUROLATOR/FACET 8900EAL201F2, PUROLATOR/FACET 8900EAL201N2, WIX D07B25CAV, WIX D85A25CV
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 2.2
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 3.79
- Collapse Pressure
- 365
- OD Top
- 3.79
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.