Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D770G06B
- Mfr # PFC770-5-6G-HC-V
- Zoro # G622522413
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D770G06B, FILTREC D770G06BV, HY-PRO HP291L66MB, HY-PRO HP291L66MV, MAIN FILTER MF0059825, MAIN FILTER MF0059826, PARKER G04307, PARKER G04311, WIX D08B06GBV
Filter Media
MICROGLASS
Height
5.41
Micron Rating
5
ID Top
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC770-5-6G-HC-V
- Zoro #
- G622522413
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.41
Details
- Replaces OEM Part
- FILTREC D770G06B, FILTREC D770G06BV, HY-PRO HP291L66MB, HY-PRO HP291L66MV, MAIN FILTER MF0059825, MAIN FILTER MF0059826, PARKER G04307, PARKER G04311, WIX D08B06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.64
- OD Top
- 2.64
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.