Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D771G03BV
- Mfr # PFC770-10-3G-HC-V
- Zoro # G322538295
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 053894, FILTER-MART 394937, FILTREC D771G03B, FILTREC D771G03BV, HY-PRO HP291L103MB, HY-PRO HP291L103MV, MAIN FILTER MF0059837, MAIN FILTER MF0059838, PARKER G04314, PARKER G04318, WIX D09B03GBV
Filter Media
MICROGLASS
Height
9.7
Micron Rating
3
OD Bottom
2.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC770-10-3G-HC-V
- Zoro #
- G322538295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.7
Details
- Replaces OEM Part
- FILTER-MART 053894, FILTER-MART 394937, FILTREC D771G03B, FILTREC D771G03BV, HY-PRO HP291L103MB, HY-PRO HP291L103MV, MAIN FILTER MF0059837, MAIN FILTER MF0059838, PARKER G04314, PARKER G04318, WIX D09B03GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 2.64
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
- OD Top
- 2.64
- ID Top
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.