Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D771G25B
- Mfr # PFC770-10-20G-HC-V
- Zoro # G822539082
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D771G25B, FILTREC D771G25BV, HY-PRO HP291L1020MB, HY-PRO HP291L1020MV, MAIN FILTER MF0059849, MAIN FILTER MF0059850, PARKER 941048Q, PARKER G04317, PARKER G04321, WIX D09B25GBV
Filter Media
MICROGLASS
Height
9.7
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC770-10-20G-HC-V
- Zoro #
- G822539082
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.7
Details
- Replaces OEM Part
- FILTREC D771G25B, FILTREC D771G25BV, HY-PRO HP291L1020MB, HY-PRO HP291L1020MV, MAIN FILTER MF0059849, MAIN FILTER MF0059850, PARKER 941048Q, PARKER G04317, PARKER G04321, WIX D09B25GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- OD Top
- 2.64
- ID Top
- 1
- OD Bottom
- 2.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.