HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D780C03A
- Mfr # PPR38-8-3P-V
- Zoro # G622549540
product price:Â
$
70.25
/ea
Key Features
Replaces OEM Part
FILTREC D780C03A, FILTREC D780C03AV, MAIN FILTER MF0419038, MAIN FILTER MF0419040, PUROLATOR/FACET 38P0EAM051F1, PUROLATOR/FACET 38P0EAM051N1, WIX D10B03CAV
Filter Media
PAPER
Height
7.87
Micron Rating
3
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR38-8-3P-V
- Zoro #
- G622549540
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.87
Details
- Replaces OEM Part
- FILTREC D780C03A, FILTREC D780C03AV, MAIN FILTER MF0419038, MAIN FILTER MF0419040, PUROLATOR/FACET 38P0EAM051F1, PUROLATOR/FACET 38P0EAM051N1, WIX D10B03CAV
- Filter Media
- PAPER
- Micron Rating
- 3
- OD Bottom
- 3.66
- Beta Ratio 1
- 2/3/2026
- ID Top
- 1.77
- Collapse Pressure
- 305
- OD Top
- 3.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.