HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D780C25A
- Mfr # PPR38-8-25P-V
- Zoro # G122509433
product price:Â
$
66.95
/ea
Key Features
Replaces OEM Part
FILTREC D780C25A, FILTREC D780C25AV, MAIN FILTER MF0419046, MAIN FILTER MF0419048, PUROLATOR/FACET 38P0EAM251F1, PUROLATOR/FACET 38P0EAM251N1, WIX D10B25CAV
Filter Media
PAPER
Height
7.87
Micron Rating
20
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-8-25P-V
- Zoro #
- G122509433
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D780C25A, FILTREC D780C25AV, MAIN FILTER MF0419046, MAIN FILTER MF0419048, PUROLATOR/FACET 38P0EAM251F1, PUROLATOR/FACET 38P0EAM251N1, WIX D10B25CAV
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 3.66
- ID Top
- 1.77
- Collapse Pressure
- 305
- OD Bottom
- 3.66
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 7.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.