Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D780G03B
- Mfr # PPR38-8-3G-HC-V
- Zoro # G822553958
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D780G03B, FILTREC D780G03BV, HY-PRO HP391L83MB, HY-PRO HP391L83MV, MAIN FILTER MF0059853, MAIN FILTER MF0059854, PARKER G04322, PARKER G04326, PUROLATOR/FACET 38P0EAH034F1, PUROLATOR/FACET 38P0EAH034N1, WIX D10B03GBV
Filter Media
MICROGLASS
Height
7.91
Micron Rating
3
ID Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-8-3G-HC-V
- Zoro #
- G822553958
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D780G03B, FILTREC D780G03BV, HY-PRO HP391L83MB, HY-PRO HP391L83MV, MAIN FILTER MF0059853, MAIN FILTER MF0059854, PARKER G04322, PARKER G04326, PUROLATOR/FACET 38P0EAH034F1, PUROLATOR/FACET 38P0EAH034N1, WIX D10B03GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.77
- OD Top
- 3.74
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.74
- Collapse Pressure
- 3045
Dimensions
- Height
- 7.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.