HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D780T40A
- Mfr # PPR38-8-40SS-V
- Zoro # G022545838
product price:Â
$
98.79
/ea
Key Features
Replaces OEM Part
FILTREC D780T40A, FILTREC D780T40AV, MAIN FILTER MF0419083, MAIN FILTER MF0419085, PUROLATOR/FACET 38P0EAM403F1, PUROLATOR/FACET 38P0EAM403N1, WIX D10B40TAV
Filter Media
304 SS WIRE
Height
7.87
Micron Rating
40
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPR38-8-40SS-V
- Zoro #
- G022545838
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.87
Details
- Replaces OEM Part
- FILTREC D780T40A, FILTREC D780T40AV, MAIN FILTER MF0419083, MAIN FILTER MF0419085, PUROLATOR/FACET 38P0EAM403F1, PUROLATOR/FACET 38P0EAM403N1, WIX D10B40TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 305
- OD Top
- 3.66
- ID Top
- 1.77
- OD Bottom
- 3.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.