Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D781C03A
- Mfr # PPR38-13-3P-V
- Zoro # G922554930
product price:Â
$
98.75
/ea
Key Features
Replaces OEM Part
FILTREC D781C03A, FILTREC D781C03AV, MAIN FILTER MF0419087, MAIN FILTER MF0419089, PUROLATOR/FACET 38P0EAM051F2, PUROLATOR/FACET 38P0EAM051N2, WIX D11B03CAV
Height
12.6
Micron Rating
3
ID Top
1.77
Filter Media
PAPER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-13-3P-V
- Zoro #
- G922554930
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D781C03A, FILTREC D781C03AV, MAIN FILTER MF0419087, MAIN FILTER MF0419089, PUROLATOR/FACET 38P0EAM051F2, PUROLATOR/FACET 38P0EAM051N2, WIX D11B03CAV
- Micron Rating
- 3
- ID Top
- 1.77
- Filter Media
- PAPER
- OD Bottom
- 3.66
- Beta Ratio 1
- 2/3/2026
- Collapse Pressure
- 305
- OD Top
- 3.66
Dimensions
- Height
- 12.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.