HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D781G03BV

  • Mfr # PPR38-13-3G-HC-V

  • Zoro # G222531310


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

OD Top
3.74
OD Bottom
3.74
Filter Media
MICROGLASS
Micron Rating
3
Replaces OEM Part
FILTREC D781G03B, FILTREC D781G03BV, HY-PRO HP391L143MB, HY-PRO HP391L143MV, MAIN FILTER MF0419101, MAIN FILTER MF0419104, PARKER G04330, PARKER G04334, PUROLATOR/FACET 38P0EAH034F2, PUROLATOR/FACET 38P0EAH034N2, WIX D11B03GBV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPR38-13-3G-HC-V
Zoro #
G222531310
UPC #
-
Country of Origin
United States

Dimensions

Height
12.64

Details

OD Top
3.74
OD Bottom
3.74
Filter Media
MICROGLASS
Micron Rating
3
Replaces OEM Part
FILTREC D781G03B, FILTREC D781G03BV, HY-PRO HP391L143MB, HY-PRO HP391L143MV, MAIN FILTER MF0419101, MAIN FILTER MF0419104, PARKER G04330, PARKER G04334, PUROLATOR/FACET 38P0EAH034F2, PUROLATOR/FACET 38P0EAH034N2, WIX D11B03GBV
Beta Ratio 1
200/3
ID Top
1.77
Collapse Pressure
3045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products