Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D781G25B
- Mfr # PPR38-13-25G-HC-V
- Zoro # G622518843
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D781G25B, FILTREC D781G25BV, HY-PRO HP391L1420MB, HY-PRO HP391L1420MV, JURA FILTRATION SH51312, MAIN FILTER MF0419127, MAIN FILTER MF0419131, PARKER G04333, PARKER G04337, PUROLATOR/FACET 38P0EAH204F2, PUROLATOR/FACET 38P0EAH204N2, PUROLATOR/FACET
Filter Media
MICROGLASS
Height
12.64
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-13-25G-HC-V
- Zoro #
- G622518843
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D781G25B, FILTREC D781G25BV, HY-PRO HP391L1420MB, HY-PRO HP391L1420MV, JURA FILTRATION SH51312, MAIN FILTER MF0419127, MAIN FILTER MF0419131, PARKER G04333, PARKER G04337, PUROLATOR/FACET 38P0EAH204F2, PUROLATOR/FACET 38P0EAH204N2, PUROLATOR/FACET
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 1.77
- OD Top
- 3.74
- Collapse Pressure
- 3045
- OD Bottom
- 3.74
Dimensions
- Height
- 12.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.