HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D781T25AV
- Mfr # PPR38-13-25SS-V
- Zoro # G522546960
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D781T25A, FILTREC D781T25AV, MAIN FILTER MF0419135, MAIN FILTER MF0419137, PUROLATOR/FACET 38P0EAM203F2, PUROLATOR/FACET 38P0EAM203N2, WIX D11B25TAV
Filter Media
304 SS WIRE
Height
12.6
Micron Rating
25
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-13-25SS-V
- Zoro #
- G522546960
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D781T25A, FILTREC D781T25AV, MAIN FILTER MF0419135, MAIN FILTER MF0419137, PUROLATOR/FACET 38P0EAM203F2, PUROLATOR/FACET 38P0EAM203N2, WIX D11B25TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.66
- Collapse Pressure
- 305
- ID Top
- 1.77
- OD Bottom
- 3.66
Dimensions
- Height
- 12.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.