HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D781T40A

  • Mfr # PPR38-13-40SS-V

  • Zoro # G422547661


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

OD Top
3.66
Replaces OEM Part
FILTREC D781T40A, FILTREC D781T40AV, MAIN FILTER MF0419139, MAIN FILTER MF0419141, PUROLATOR/FACET 38P0EAM403F2, PUROLATOR/FACET 38P0EAM403N2, WIX D11B40TAV
Height
12.6
Filter Media
304 SS WIRE
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPR38-13-40SS-V
Zoro #
G422547661
UPC #
-
Country of Origin
United States

Dimensions

Height
12.6

Details

OD Top
3.66
Replaces OEM Part
FILTREC D781T40A, FILTREC D781T40AV, MAIN FILTER MF0419139, MAIN FILTER MF0419141, PUROLATOR/FACET 38P0EAM403F2, PUROLATOR/FACET 38P0EAM403N2, WIX D11B40TAV
Filter Media
304 SS WIRE
Collapse Pressure
305
Micron Rating
40
OD Bottom
3.66
ID Top
1.77

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.