HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D790G25BV

  • Mfr # PFC790-5-25G-HC-V

  • Zoro # G922509756


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTREC D790G25B, FILTREC D790G25BV, HY-PRO HP191L520MB, HY-PRO HP191L520MV, JURA FILTRATION SH51325, MAIN FILTER MF0419163, MAIN FILTER MF0419165, PARKER G04293, PARKER G04297, SWIFT SF0429725UM, SWIFT SF0429725UMV, WIX D12B25GBV
Height
4.96
Micron Rating
20
ID Top
0.8
Beta Ratio 1
200/20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFC790-5-25G-HC-V
Zoro #
G922509756
UPC #
-
Country of Origin
United States

Dimensions

Height
4.96

Details

Replaces OEM Part
FILTREC D790G25B, FILTREC D790G25BV, HY-PRO HP191L520MB, HY-PRO HP191L520MV, JURA FILTRATION SH51325, MAIN FILTER MF0419163, MAIN FILTER MF0419165, PARKER G04293, PARKER G04297, SWIFT SF0429725UM, SWIFT SF0429725UMV, WIX D12B25GBV
Micron Rating
20
ID Top
0.8
Beta Ratio 1
200/20
OD Top
2.08
Collapse Pressure
3045
Filter Media
MICROGLASS
OD Bottom
2.08

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products