HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D791G03BV
- Mfr # PFC790-9-3G-HC-V
- Zoro # G322528319
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D791G03B, FILTREC D791G03BV, HY-PRO HP191L93MB, HY-PRO HP191L93MV, MAIN FILTER MF0419170, MAIN FILTER MF0419172, PARKER G04298, PARKER G04302, SWIFT SF0430203UM, SWIFT SF0430203UMV, WIX D13B03GBV
Filter Media
MICROGLASS
Height
8.7
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC790-9-3G-HC-V
- Zoro #
- G322528319
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.7
Details
- Replaces OEM Part
- FILTREC D791G03B, FILTREC D791G03BV, HY-PRO HP191L93MB, HY-PRO HP191L93MV, MAIN FILTER MF0419170, MAIN FILTER MF0419172, PARKER G04298, PARKER G04302, SWIFT SF0430203UM, SWIFT SF0430203UMV, WIX D13B03GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- ID Top
- 0.8
- OD Top
- 2.08
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.