HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D791G06A

  • Mfr # PFC790-9-6G-V

  • Zoro # G522502768


product price:  $81.79
/ea
Free Shipping & Returns

Key Features

Collapse Pressure
305
OD Top
2.09
Micron Rating
5
ID Top
0.8
Replaces OEM Part
FILTREC D791G06A, FILTREC D791G06AV, HY-PRO HP190L96MB, HY-PRO HP190L96MV, MAIN FILTER MF0059876, MAIN FILTER MF0419174, NATIONAL FILTERS 210171, PARKER G04251, PARKER G04255, WIX D13B06GAV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFC790-9-6G-V
Zoro #
G522502768
UPC #
-
Country of Origin
United States

Dimensions

Height
8.66

Details

Collapse Pressure
305
OD Top
2.09
Micron Rating
5
ID Top
0.8
Replaces OEM Part
FILTREC D791G06A, FILTREC D791G06AV, HY-PRO HP190L96MB, HY-PRO HP190L96MV, MAIN FILTER MF0059876, MAIN FILTER MF0419174, NATIONAL FILTERS 210171, PARKER G04251, PARKER G04255, WIX D13B06GAV
OD Bottom
2.09
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.