Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D791G10B
- Mfr # PFC790-9-10G-HC-V
- Zoro # G422514977
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTRATION GROUP T4252DH201, FILTRATION GROUP T4252DH2010, FILTREC D791G10B, FILTREC D791G10BV, HY-PRO HP191L910MB, HY-PRO HP191L910MV, JURA FILTRATION SH51295, MAIN FILTER MF0419181, MAIN FILTER MF0419183, PARKER G04300, PARKER G04304, SWIFT SF0430410UM,
Filter Media
MICROGLASS
Height
8.7
Micron Rating
10
OD Top
2.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC790-9-10G-HC-V
- Zoro #
- G422514977
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP T4252DH201, FILTRATION GROUP T4252DH2010, FILTREC D791G10B, FILTREC D791G10BV, HY-PRO HP191L910MB, HY-PRO HP191L910MV, JURA FILTRATION SH51295, MAIN FILTER MF0419181, MAIN FILTER MF0419183, PARKER G04300, PARKER G04304, SWIFT SF0430410UM,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 2.08
- OD Bottom
- 2.08
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- ID Top
- 0.8
Dimensions
- Height
- 8.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.