HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D810G10BV
- Mfr # PMH30510-4-10G-HC-V
- Zoro # G822475212
product price:Â
$
42.59
/ea
Key Features
Replaces OEM Part
ARGO V3051016, FILTER-MART 050692, FILTER-X XH01972, FILTREC D810G10B, FILTREC D810G10BV, HY-PRO HPQ99502, HY-PRO HPQ9981910MB, HY-PRO HPQ9981910MV, JURA FILTRATION SH52516, MAIN FILTER MF0059886, MAIN FILTER MF0575985, NATIONAL FILTERS 106192071, SCHUPP
Filter Media
MICROGLASS
Height
4.09
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH30510-4-10G-HC-V
- Zoro #
- G822475212
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.09
Details
- Replaces OEM Part
- ARGO V3051016, FILTER-MART 050692, FILTER-X XH01972, FILTREC D810G10B, FILTREC D810G10BV, HY-PRO HPQ99502, HY-PRO HPQ9981910MB, HY-PRO HPQ9981910MV, JURA FILTRATION SH52516, MAIN FILTER MF0059886, MAIN FILTER MF0575985, NATIONAL FILTERS 106192071, SCHUPP
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
- OD Top
- 1.78
- ID Top
- 0.8
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.