HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D810G25AP
- Mfr # PMH30510-4-25G-V-W
- Zoro # G322460916
product price:Â
$
27.39
/ea
Sold in multiples of 2 for
$54.78
Key Features
Replaces OEM Part
FILTREC D810G25AP, MAIN FILTER MF0059888, PARKER G02175, SCHUPP HY19159, WIX D03A25GAP
Filter Media
MICROGLASS
Height
4.09
Micron Rating
20
ID Top
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH30510-4-25G-V-W
- Zoro #
- G322460916
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D810G25AP, MAIN FILTER MF0059888, PARKER G02175, SCHUPP HY19159, WIX D03A25GAP
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.8
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- OD Top
- 1.78
- OD Bottom
- 1.78
Dimensions
- Height
- 4.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.