HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D810T60A
- Mfr # PMH30510-4-60SS-V
- Zoro # G822460911
product price:Â
$
34.65
/ea
Sold in multiples of 2 for
$69.30
Key Features
Replaces OEM Part
ARGO S3051000, BUSSE HE327, FILTER-MART 050306, FILTER-X XH01976, FILTREC D810T60A, FILTREC D810T60AV, HY-PRO HPQ9801260WB, HY-PRO HPQ9801260WV, JURA FILTRATION SH52500, MAIN FILTER MF0059891, MAIN FILTER MF0575989, NATIONAL FILTERS 106192010, STAUFF SD01
Filter Media
304 SS WIRE
Height
4.09
Micron Rating
60
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH30510-4-60SS-V
- Zoro #
- G822460911
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.09
Details
- Replaces OEM Part
- ARGO S3051000, BUSSE HE327, FILTER-MART 050306, FILTER-X XH01976, FILTREC D810T60A, FILTREC D810T60AV, HY-PRO HPQ9801260WB, HY-PRO HPQ9801260WV, JURA FILTRATION SH52500, MAIN FILTER MF0059891, MAIN FILTER MF0575989, NATIONAL FILTERS 106192010, STAUFF SD01
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 305
- OD Bottom
- 1.78
- OD Top
- 1.78
- ID Top
- 0.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.