Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D811G06B
- Mfr # PMH30510-8-6G-HC-V
- Zoro # G722466440
product price:Â
$
61.95
/ea
Key Features
Replaces OEM Part
FILTREC D811G06B, FILTREC D811G06BV, MAIN FILTER MF0575998, MAIN FILTER MF0575999, WIX D04A06GBV
Filter Media
MICROGLASS
Height
7.88
Micron Rating
5
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH30510-8-6G-HC-V
- Zoro #
- G722466440
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D811G06B, FILTREC D811G06BV, MAIN FILTER MF0575998, MAIN FILTER MF0575999, WIX D04A06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 1.78
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.78
- ID Top
- 0.8
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.