HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D820T60A
- Mfr # PFC820-3-60SS-V
- Zoro # G422462445
product price:Â
$
43.89
/ea
Key Features
Replaces OEM Part
FILTREC D820T60A, FILTREC D820T60AV, MAIN FILTER MF0059917, MAIN FILTER MF0576013, WIX D05A60TAV
Filter Media
304 SS WIRE
Height
2.72
Micron Rating
60
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC820-3-60SS-V
- Zoro #
- G422462445
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D820T60A, FILTREC D820T60AV, MAIN FILTER MF0059917, MAIN FILTER MF0576013, WIX D05A60TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 435
- OD Bottom
- 2.18
- OD Top
- 2.18
- ID Top
- 1.11
Dimensions
- Height
- 2.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.