Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D822G03AV
- Mfr # PFC820-7-3G-V
- Zoro # G022525489
product price:Â
$
37.29
/ea
Sold in multiples of 2 for
$74.58
Key Features
Replaces OEM Part
FILTREC D822G03A, FILTREC D822G03AV, MAIN FILTER MF0576028, MAIN FILTER MF0576029, WIX D07A03GAV
Filter Media
MICROGLASS
Height
6.69
Micron Rating
3
OD Bottom
2.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC820-7-3G-V
- Zoro #
- G022525489
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.69
Details
- Replaces OEM Part
- FILTREC D822G03A, FILTREC D822G03AV, MAIN FILTER MF0576028, MAIN FILTER MF0576029, WIX D07A03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 2.18
- ID Top
- 1.11
- OD Top
- 2.18
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.