HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D840C25AV
- Mfr # PAR308-7-25P-V
- Zoro # G722541420
product price:Â
$
24.65
/ea
Sold in multiples of 2 for
$49.30
Key Features
Replaces OEM Part
ARGO P3081712, FILTER-X XH02009, FILTREC D840C25A, FILTREC D840C25AV, FILTREC D840C25RA, MAIN FILTER MF0059944, MAIN FILTER MF0576054, MAIN FILTER MF0576055, NATIONAL FILTERS 14119208225, WIX D10A25CAV, WIX D10A25CRA
Filter Media
PAPER
Height
6.69
Micron Rating
20
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-7-25P-V
- Zoro #
- G722541420
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO P3081712, FILTER-X XH02009, FILTREC D840C25A, FILTREC D840C25AV, FILTREC D840C25RA, MAIN FILTER MF0059944, MAIN FILTER MF0576054, MAIN FILTER MF0576055, NATIONAL FILTERS 14119208225, WIX D10A25CAV, WIX D10A25CRA
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 3.15
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.15
- Collapse Pressure
- 145
- ID Top
- 1.59
Dimensions
- Height
- 6.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.