HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D840G10B
- Mfr # PAR308-7-10G-HC-V
- Zoro # G522494018
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO V3081709, ARGO V3081716, FILTER-X XH02013, FILTREC D840G10B, FILTREC D840G10BV, HYDAC/HYCON 1265438, HYDAC/HYCON 0817D010BHK, HYDAC/HYCON 3817D10BHK, HY-PRO HP32HL710MB, HY-PRO HP32HL710MV, JURA FILTRATION SH52107, MAIN FILTER MF0059948, MAIN FILTER
Filter Media
MICROGLASS
Height
6.65
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-7-10G-HC-V
- Zoro #
- G522494018
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3081709, ARGO V3081716, FILTER-X XH02013, FILTREC D840G10B, FILTREC D840G10BV, HYDAC/HYCON 1265438, HYDAC/HYCON 0817D010BHK, HYDAC/HYCON 3817D10BHK, HY-PRO HP32HL710MB, HY-PRO HP32HL710MV, JURA FILTRATION SH52107, MAIN FILTER MF0059948, MAIN FILTER
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.16
- ID Top
- 1.6
- OD Top
- 3.16
- Collapse Pressure
- 3045
Dimensions
- Height
- 6.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.