HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D840T200A
- Mfr # PAR308-7-200SS-V
- Zoro # G022486018
product price:Â
$
40.25
/ea
Key Features
Replaces OEM Part
ARGO S3081702, FILTREC D840T200A, FILTREC D840T200AV, MAIN FILTER MF0419340, MAIN FILTER MF0576066, WIX D10A200TAV
Filter Media
304 SS WIRE
Height
6.69
Micron Rating
200
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAR308-7-200SS-V
- Zoro #
- G022486018
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.69
Details
- Replaces OEM Part
- ARGO S3081702, FILTREC D840T200A, FILTREC D840T200AV, MAIN FILTER MF0419340, MAIN FILTER MF0576066, WIX D10A200TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- Collapse Pressure
- 145
- ID Top
- 1.59
- OD Bottom
- 3.15
- OD Top
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.